Abbotsford
lutselv303pivcsa

LUTRON SELV-303P-IV-CSA 120V 300W 3-Way Skylark Dimmer Preset Electronic, Ivory

Price $111.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SELV-303P-IV-CSA
Documents Documents

Description

SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer with On/Off Switch Type Rocker/Slide, 3-Way
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 300 W Number of Poles 1
Material Metal, Plastic Color/Finish Ivory
Indicator Type Electronic Low-Voltage Connection Type Wire Lead
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Special Features Controls 300 W Electronic Low-Voltage Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide Up to Brighten, Down to Dim Application Lighting Control
UPC 027557683562

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok