Abbotsford
lutselv300pblcsa

LUTRON SELV-300P-BL-CSA 120V 300W 1-Pole Skylark Preset Electronic Low Voltage Dimmer, Black

Price $94.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SELV-300P-BL-CSA
Documents Documents

Description

Skylark is the original designer-style slide dimmer from Lutron. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control to adjust the light for any activity. The Skylark replaces any designer-style switch and works with existing multi-gang decorator wallplates. FEATURES: - Easy-to-use slide and on/off rocker- Slide adjusts light level to create the perfect ambianceSPECIFICATIONS:- Power failure memory- Superior RFI suppression- Underwriters Laboratories and Canadian Standards Association listed- Lutron controls are rated at 120 VAC, 60 Hz unless otherwise noted

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type Low Voltage, Electronic, Preset, Rocker/Slide
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 300 W Electronic Low-Voltage Number of Poles 1
Material Metal/Plastic Color/Finish Black/Untreated
Action On/Off Connection Type Wire Lead
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Standards CSA Certified Application For Lighting Control
UPC 027557683630

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok