Abbotsford
lutsf10pwhcsa

LUTRON SF-10P-WH-CSA 8Amp 120V 1-Pole Skylark Slide Dimmer Fluorescent, White

Price $176.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SF-10P-WH-CSA
Documents Documents

Description

SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Rocker Slide Dimmer Type Dimmer with on/off switch, single-pole, for Canada
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 960 W Number of Poles 1
Material Metal/Plastic Color/Finish White/Untreated
Action On/Off Connection Type Wire Lead
Dimensions 75 mm W x 119 mm H Mounting Flush/Wallbox
Special Features Controls 8 A 3-Wire LED Driver or Fluorescent Ballast Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide up to Brighten, Down to Dim Standards CSA Certified, UL Listed
Application For Lighting Control UPC 027557683340

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok