Abbotsford
lutsftu5a3pwh

LUTRON SFTU-5A3P-WH 8Amp 120V 1 Pole Skylark Slide Dimmer Fluorescent Tu-Wire, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:SFTU-5A3P-WH

Description

SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer with On/Off Switch Type 3-Way/1-Pole
Size 4.69 in (119 mm) x 2.94 in (75 mm) Voltage Rating 120 V
Amperage Rating 5 A Actuator Type Rocker/Slide
Lamp Type Fluorescent Color White
Power Rating 600 W Terminal Type Wire Lead
Head Material Metal/Plastic Dimensions 75 mm W x 119 mm H
Mounting Type Wall Box, Flush Application Lighting Control
UPC 027557334808

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok