Abbotsford
lutslv603placsa

LUTRON SLV-603P-LA-CSA 450W 600VA 120V 3-Way Skylark Magnetic Low-Voltage Preset Dimmer (Boxed Packaging), Light Almond

Price $86.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SLV-603P-LA-CSA
Documents Documents

Description

Skylark is the original designer-style slide dimmer from Lutron. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control to adjust the light for any activity. The Skylark replaces any designer-style switch and works with existing multi-gang decorator wallplates.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer with On/Off Switch Type 3-Way
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 VA, 450 W Number of Poles 1
Material Metal, Plastic Color/Finish Light Almond
Action Rocker/Slide Indicator Type Magnetic Low-Voltage
Connection Type Wire Lead Dimensions 4.69 x 2.94 in
Mounting Wallbox Application For Lighting Control
UPC 027557530705

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok