Abbotsford
lutstcl153phwhc

LUTRON STCL-153PH-WH-C 1-Pole 3-Way Sunnata LED+ Dimmer (Clamshell Packaging), White

Inventory
Unavailable for order at Abbotsford
Manufacturer:LUTRON
Manufacturer #:STCL-153PH-WH-C
Documents Documents

Specifications

Brand Name Lutron Sub Brand Sunnata
Item Name Dimmer Type 3-Way
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 150 W Dimmable LED/CFL, 600 W Incandescent Number of Poles 1
Material Metal, Plastic Color/Finish White
Series/Model Sunnata Action Paddle
Indicator Type Incandescent, Halogen Connection Type Wire Lead
Operating Temperature 0 - 40 °C Ambient Dimensions 4.69 x 2.94 in
Mounting Wallbox Standards UL Listed, CSA, NOM Certified
Application For Lighting Control UPC 784276277457

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok