lutstcl153phwhc

Sunnata Dimmer 120 V, 150 W Dimmable LED/CFL, 600 W Incandescent White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:STCL-153PH-WH-C

Description

Dimmer, 3-way/single-pole. Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.UL, CSA, NOM120 V600 W, White

Specifications

Brand Name Lutron Sub Brand Sunnata
Item Name Dimmer Type 3-Way
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 150 W Dimmable LED/CFL, 600 W Incandescent Number of Poles 1
Material Metal, Plastic Color/Finish White
Series/Model Sunnata Action Paddle
Indicator Type Incandescent, Halogen Connection Type Wire Lead
Operating Temperature 0 - 40 °C Ambient Dimensions 4.69 x 2.94 in
Mounting Wall Box Standards UL Listed, CSA, NOM Certified
Application For Lighting Control UPC 784276277457

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok