lutpd5newhc

LUTRON PD5NEWHC 1-Pole/3-Way Caséta Wireless ELV+ Dimmer, White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:pd5newhc

Description

The Caséta Wireless family of Dimmers and Switches can be controlled directly and remotely when paired with Pico Remote Controls providing a system that delivers convenience and ease of installation. Caséta Wireless Dimmers and Switches use Lutron patented Clear Connect RF Technology which enables wireless communication with Pico Remote Controls and the Lutron Smart Bridge and Smart Bridge PRO. FEATURES: • Works with Pico Remote Control • Works with the Lutron App (via a Smart Bridge or Smart Bridge PRO)1 • Lutron patented Clear ConnectR RF Technology works through walls and floors • Includes Front Accessible Service Switch (FASST) for safe lamp replacement • Works with Lutron Radio Powr SavrT Occupancy and Vacancy Sensors in standalone applications (sensors do not work with Smart Bridge or Smart Bridge PRO)

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Dimmer Type Multi-Location, Phase Selectable, Wireless In-Wall
Voltage Rating 120 V Frequency Rating 50 - 60 Hz
Power Rating 250 W LED, 500 W Incandescent/Halogen, 400 VA (300 W) Magnetic Low-Voltage, 500 W Electronic Low-Voltage, 400 W Hi-lumen 1% 2-Wire LED Driver Number of Poles 1
Material Plastic/Metal Color/Finish White
Connection Type Wire Lead Operating Temperature 0 to 40 degrees Celsius
Environmental Conditions 0 to 90 PCT Dimensions 119 x 75 mm
Mounting Wallbox Standards UL, cUL Listed, NOM, CSA Certified, FCC, ICC, IFTEL Compliant
Application For Screw-Base LED, Incandescent/Halogen Lighting Control, Hi-Lume 1 Percent 2-Wire LED Driver or Tu-Wire Fluorescent Ballast UPC 784276217736

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok