Abbotsford
lutpd6wclivc

LUTRON PD-6WCL-IV-C 120V 150W CFL/LED 600W Incandescent/Halogen Caséta Wireless C.L In-Wall Dimmer, Ivory

Price $74.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PD-6WCL-IV-C
Documents Documents

Description

The Caséta Wireless in-wall dimmer controls lighting loads automatically through wireless sensors and wireless remote controls, providing a system that delivers energy savings, convenience, and ease of installation.The Caséta Wireless in-wall dimmer uses Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and PicoR remote controls for total load control.

Specifications

Brand Name Lutron Sub Brand Caseta® Wireless
Item Name Dimmer Type Multi Location, Phase Cut-Off/Cut-On, Push Button, Universal, Wireless
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 150 W LED/CFL, 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish Ivory/Gloss/Enamel-Painted
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Dimensions 75 mm W x 38 mm D x 119 mm H Mounting Flush/Screw/Wallbox
Special Features Controls 150 W LED/CFL (Screw Base) or 600 W Incandescent/Halogen Loads, Simple, Intuitive Design With On, Off and Raise/Lower Buttons, Provides True Dimming from Each Location with Pico Wireless Remotes. Provides Reliable Dimming of Dimmable LEDs/CFLs, as Well as Halogens and Incandescent Standards cUL Listed, FCC Approved, IFTEL, NOM Certified, NEMA
Application For Lighting Control UPC 784276072229

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok