lutpd6wclwh

LUTRON PD-6WCL-WH-C 120V 150W CFL/LED 600W Incandescent/Halogen Caséta Wireless C.L In-Wall Dimmer, White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:pd-6wcl-wh-c

Description

The Caséta Wireless in-wall dimmer controls lighting loads automatically through wireless sensors and wireless remote controls, providing a system that delivers energy savings, convenience, and ease of installation. The Caséta Wireless in-wall dimmer uses Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and PicoR remote controls for total load control.

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Dimmer Type Multi-Location, Wireless In-Wall RF
Voltage Rating 120 V Frequency Rating 434M Hz
Power Rating 600 W Incandescent/Halogen, 150 W LED/CFL Number of Poles 1
Material Plastic/Metal Color/Finish White
Connection Type Wire Lead Operating Temperature 0 to 40 degrees Celsius
Dimensions 119 x 75 mm Mounting Wallbox
Standards cUL Listed, NOM, CSA Certified, FCC Compliant, NEMA Rated Application For Screw-Base LED/CFL or Incandescent/Halogen Lighting Control
UPC 784276072205

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok