Abbotsford
lutpd10nxdwh

LUTRON PD-10NXD-WH-C Caseta Wireless In-Wall Dimmer PRO

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PD-10NXD-WH-C
Documents Documents

Description

The Caséta® Wireless In-Wall Dimmer PRO controls lighting loads, both directly and remotely when paired with Pico® remote controls, providing a system that delivers convenience and ease of installation. The Caséta® Wireless In-Wall Dimmer PRO uses Lutron® patented Clear Connect® RF Technology which enables wireless communication with Pico® remote controls and the Lutron® Smart Bridge and Smart Bridge Pro. Features: • The Caséta® Wireless In-Wall Dimmer PRO provides dimming of multiple load types and, when paired with Pico® remote controls, allows remote control from anywhere in the space. • When used with the Lutron® Smart BridgeTM or Smart BridgeTM Pro, the CasétaR Wireless In-Wall Dimmer PRO may be programmed via the Lutron® app, incorporated into lighting scenes, scheduled for daily events, and controlled from anywhere in the world. • Lutron® patented Clear Connect® RF Technology works through walls and floors. • Includes Front Accessible Service Switch (FASSTM) for safe lamp replacement. • Neutral-optional dimmer is ideal for retrofit applications when used in two-wire mode. • Compatible with Lutron® Hi-lume® A-Series LTE LED driver, PHPM interfaces and GRX-TVI interfaces. Neutral wire is required for drivers and interfaces. • Works with compatible dimmable LEDs as well as incandescent, halogen, and halogen-based MLV loads. • Compatible with dimmable ballasts.

Specifications

Brand Name Lutron Sub Brand Caseta® Pro
Item Name Dimmer Type Multi-Location, 3 Way, Magnetic, Low Voltage, Wireless In-Wall
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W Incandescent/Halogen, 250 W LED, 1000 VA (800 W) Magnetic Low-Voltage, 520 W Hi-Lume 1% 2-Wire LED Driver Number of Poles 1
Material Metal/Plastic Color/Finish White
Indicator Type Universal Connection Type Wire Lead
Operating Temperature 0 to 40 degrees Celsius Dimensions 75 mm W x 30 mm D x 119 mm H
Mounting Wallbox Standards cUL Listed, NOM, CSA Certified, FCC Compliant, NEMA Rated
Application For Screw-Base LED, Incandescent/Halogen Lighting Control, Hi-Lume 1 Percent 2-Wire LED Driver or Tu-Wire Fluorescent Ballast UPC 784276146166

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok