lutpd3pclwh

LUTRON PD-3PCL-WH-C 120V 300W 1-Pole LUTRON® Caseta™ Wireless Plug-In Lamp Dimmer CFL/LED, White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:pd-3pcl-wh-c

Description

Use with one or two lamps 100W dimmable LED/CFL 300W incandescent/halogen 434 MHz.

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Dimmer Type Wireless Plug-in RF Lamp
Voltage Rating 120 VAC Frequency Rating 50 - 60 Hz
Power Rating 300 W Incandescent/Halogen, 100 W LED/CFL Number of Poles 1
Material Plastic/Metal Color/Finish White/Enamel Painted, Gloss
Action On/Off Connection Type Plug
Operating Temperature 0 to 40 degrees Celsius Environmental Conditions 0 to 90 PCT
Dimensions 55.6 mm W x 30.2 mm D x 79.4 mm H Mounting Snapper
Standards UL, cUL Listed, CSA Certified, FCC Compliant Application For Screw-Base LED/CFL or Incandescent/Halogen Lighting Control
UPC 784276072281

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok