LUTRON RCL-153PNL-BL 120V 1-Pole 3-Way Dalia LED+ Dimmer, Black
Description
Lutron Dalia LED+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, Black
Specifications
Brand Name | Lutron | Item Name | LED Dimmer Switch |
Type | 3-Way | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Power Rating | 150 W LED/CFL, 600 W Incandescent/Halogen |
Number of Poles | 1 | Color/Finish | Black |
Series/Model | Dalia | Action | Push-On/Push-Off |
Indicator Type | CFL, Halogen, Incandescent, LED | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | Indoor |
Dimensions | 4.6 in L x 2.86 in W x 1.44 in D | Mounting | Wallbox |
Special Features | Dimmable LED/CFL or Incandescent/Halogen Lamps | Includes | Softglow Locator Light |
Standards | UL Listed to US and Canadian Safety Requirements, UL1472/CSA C22.2 184.1, NOM Certified | Application | For Dimmable LED, Halogen, Incandescent and CFL Bulbs |
UPC | 784276281423 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |