Abbotsford
lutrdrdbl

LUTRON RD-RD-BL 120V RadioRA 2 Maestro Multi-Location Remote Dimmer, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:RD-RD-BL
Documents Documents

Description

RadioRA® 2 Maestro® local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed.RadioRA® 2 Maestro® dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Remote Dimmer Type Remote
Voltage Rating 120 V Number of Poles 1
Material Metal Color/Finish Black
Enclosure Type Plastic Operating Temperature 0 - 40 °C
Dimensions 119 mm Mounting Wallbox
Standards UL Listed, CSA, NOM Certified, FCC Approved, IC, COFETEL Application For Lighting Control
UPC 027557770804

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok