Abbotsford
lutrrtg5new

LUTRON RRT-G5NEW 500W RadioRA 2 Architectural RF GRAFIK T Phase Selectable Dimmer, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRT-G5NEW
Documents Documents

Description

RadioRA 2 architectural RF GRAFIK T local controls function much like standard dimmers or switches, but can be operated as part of a lighting control system. GRAFIK T controls are useful in locations where single circuits of lighting need to be dimmed or switched.

Specifications

Brand Name Lutron Sub Brand Radio RA 2, GRAFIK T™
Item Name Dimmer Type Multi-Location
Size 2.94 in Voltage Rating 120 V
Color White Power Rating 500 W
Dimensions 2.94 in W x 4.69 in H Mounting Type Wallbox
Environmental Conditions 0 - 90 % Non-Condensing Humidity, Indoor Use Only Standards cULus Listed, NOM Certified, FCC Approved, IC Certified, IFTEL, UL Listed
Application For Lighting Control UPC 784276161947

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok