Abbotsford
lutrrd10dla

LUTRON RRD-10D-LA 1000W 1000VA 120V RadioRA 2 Maestro Incandescent/Halogen/MLV Dimmer, Light Almond

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:RRD-10D-LA
Documents Documents

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Switch Type Dimmer
Voltage Rating 120 VAC Power Rating 1000 W
Number of Poles 1 Material Metal, Plastic
Color/Finish Light Almond Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90%
Mounting Wall Box Standards UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed
Application Lighting Control Applications UPC 027557774062

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok