Abbotsford
lutrrd10ndbl

LUTRON RRD-10ND-BL 1000W 1000VA 120V RadioRA 2 Maestro Incandescent/Halogen/MLV Neutral Wire Dimmer, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-10ND-BL
Documents Documents

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Switch Type Dimmers and Switches
Voltage Rating 120 VAC Power Rating 1000 W
Number of Poles 1 Material Metal, Plastic
Color/Finish Black Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90%
Mounting Wall Box Standards UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed
Application Lighting Control Applications UPC 027557774239

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok