Abbotsford
lutrrd6nasw

LUTRON RRD-6NA-SW 600W 600VA 120V RadioRA 2 Maestro Incandescent/Halogen/MLV Neutral Wire Adaptive Dimmer, Snow

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-6NA-SW

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Type Multi-Location, Neutral Wire Adaptive
Size 4.69 in (119 mm) x 2.94 in (75 mm) Voltage Rating 120 V
Action Tapswitch Power Rating 600 W
Dimensions 4.69 x 2.94 in Mounting Type Wallbox
Environmental Conditions 0 - 90% Non-Condensing Humidity, Indoor Use Standards UL, cUL Listed, NOM, FCC, IC, COFETEL
Application Lighting Control UPC 027557212762

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok