LUTRON RRD-6ND-WH 600W 120V RadioRA 2 Maestro Neutral Wire Dimmer, White
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASSTM) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications. Remote dimmers are available for multi-location control.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer | Type | Dimmers and Switches |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White |
Connection Type | Screw Terminal | Operating Temperature | 0 degrees C |
Environmental Conditions | 0 To 90% Humidity,Indoor Use Only,Non-condensing | Dimensions | 119 x 75 mm |
Mounting | Wallbox | Standards | UL Listed, CSA, NOM Certified, FCC Compliant |
Application | For Incandescent or Halogen Lighting Control | UPC | 784276243797 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 48 - UNIT - 48 |