Abbotsford
lutrrd6clbl

LUTRON RRD-6CL-BL 600W/600VA Incandescent/Halogen/MLV or 150W CFL/LED RadioRA 2 Maestro Two-Wire Dimmer, Black

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-6CL-BL

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Type Multi-Location
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Color/Finish Black/Gloss
Indicator Type Universal and LED Retrofit, Incandescent/Halogen Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90%
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Special Features Controls 150 W LED/CFL (Screw-Base), 600 W Incandescent/Halogen, or 600 VA Magnetic Low-Voltage Loads, Provides True Dimming from Each Location with Companion Dimmers Standards cUL, UL Listed, NOM Certified, FCC Compliant, IC, COFETEL, ANATEL
Application Lighting Control UPC 784276066440

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok