Abbotsford
lutrrd6cliv

LUTRON RRD-6CL-IV 600W/600VA Incandescent/Halogen/MLV or 150W CFL/LED RadioRA 2 Maestro Two-Wire Dimmer, Ivory

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-6CL-IV

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2, Maestro
Item Name Dimmer Type Multi-Location
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal/Plastic Color/Finish Ivory
Indicator Type Incandescent/Halogen, Magnetic Low Voltage Enclosure Type Plastic
Connection Type Screw Terminal Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% Non-Condensing Humidity, Indoor Use Only Dimensions 119 mm H x 75 mm W
Mounting Wallbox Special Features Press, Hold, and Release for Delayed Fade-to-Off
Standards UL, cUL Listed, NOM, FCC, IC, COFETEL, ANATEL Application For Lighting Control
UPC 784276066525

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok