Abbotsford
luts103pwhcsa

LUTRON S-103P-WH-CSA 120V 1000W 3-Way 1-Pole Skylark Dimmer Preset Slide/Rocker, White

Price $157.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:S-103P-WH-CSA
Documents Documents

Description

Incandescent/halogen dimmer with on/off switch. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type 3 Way, Preset, Rocker/Slide
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White/Gloss
Action On/Off Indicator Type Resistive
Connection Type Wire Lead Dimensions 75 mm W x 35 mm D x 119 mm H
Mounting Wallbox Standards CSA Certified
Application For Incandescent or Halogen Lighting Control UPC 027557705714

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok