Abbotsford
luts103pivcsa

LUTRON S-103P-IV-CSA 1000W 120V 3-Way Skylark Slide Dimmer, Ivory

Price $145.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:S-103P-IV-CSA
Documents Documents

Description

Dimmer slide/rocker 1000W Incandescent / Halogen 3 way Preset Dimmer in Ivory.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer with On/Off Switch Type Rocker/Slide, 3-Way
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W Number of Poles 1
Material Thermoplastic Color/Finish Ivory/Gloss
Indicator Type Incandescent or Halogen, Resistive Connection Type Wire Lead
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Special Features Controls 1000 W Incandescent or Halogen loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide Up to Brighten, Down to Dim Application Lighting Control
UPC 027557705738

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok