Abbotsford
luts10phwhcsa

LUTRON S-10P-WH-CSA 120V 1000W 1-Pole Skylark Slide Dimmer, White

Price $132.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:S-10P-WH-CSA
Documents Documents

Description

Dimmer slide/rocker 1000W Incandescent / Halogen 1 pole Preset Dimmer in White.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type Preset, Rocker/Slide
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White/Gloss
Action On/Off Indicator Type Resistive
Connection Type Wire Lead Dimensions 75 mm W x 35 mm D x 119 mm H
Mounting Wallbox Standards CSA Certified
Application For Incandescent or Halogen Lighting Control UPC 027557705776

Packages

1 - UNIT - 1 3 - UNIT - 3 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok