Abbotsford
luts10pivcsa

LUTRON S-10P-IV-CSA 120V 1000W 1-Pole Skylark Slide Dimmer, Ivory

Price $116.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:S-10P-IV-CSA
Documents Documents

Description

Incandescent/halogen dimmer with on/off switch. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer with On/Off Switch Type Rocker/Slide
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W Number of Poles 1
Material Thermoplastic Color/Finish Ivory/Gloss
Indicator Type Incandescent or Halogen, Resistive Connection Type Wire Lead
Dimensions 75 mm W x 35 mm D x 119 mm H Mounting Wallbox
Special Features Controls 1000 W Incandescent or Halogen loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide Up to Brighten, Down to Dim Application Lighting Control
UPC 027557705790

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok