Abbotsford
luts2llacsa

LUTRON S2-L-LA-CSA 120V 300W 1-Pole Skylark Dual Dimmer, Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:S2-L-LA-CSA
Documents Documents

Description

SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Switch Type Dual slide-to-off dimmer, single-pole
Voltage Rating 120 VAC Power Rating 300 W
Number of Poles 1 Material Metal, Plastic
Color/Finish Light Almond Connection Type Wire Lead
Mounting Wallbox Application Lighting Control Applications
UPC 027557528467

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok