Abbotsford
luts603pblcsa

LUTRON S-603P-BL-CSA 120V 600W 3-Way Skylark Slide Dimmer Preset, Black

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:S-603P-BL-CSA
Documents Documents

Description

Skylark® Incandescent or halogen dimmer with ON/OFF switch. Slide up to brighten, down to dim. Rocker switch turns ON/OFF.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer with On/Off Switch Type Rocker/Slide, 3-Way
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Color/Finish Black
Indicator Type Incandescent or Halogen Connection Type Wire Lead
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Special Features Controls 600 W Incandescent or Halogen Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide Up to Brighten, Down to Dim Application Lighting Control
UPC 027557683258

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok