Abbotsford
luts603pghalc

LUTRON S-603PGH-AL-C 120V 600W 3-Way Skylark Dimmer Preset Slide Eco Clamshell, Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:S-603PGH-AL-C
Documents Documents

Description

Skylark® eco-dim dimmers clamshell with single-pole/3-way control type and 600W incandescent/halogen maximum capacity.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type 3 Way, Rocker/Slide Eco-Dim
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish Almond
Action On/Off Indicator Type Resistive
Connection Type Wire Lead Dimensions 75 mm W x 37 mm D x 119 mm H
Mounting Wallbox Standards CSA Certified
Application For Incandescent or Halogen Lighting Control UPC 027557590129

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok