LUTRON S-603PGH-IV-C 120V 600W 3-Way 1-Pole Skylark Slide Clampshell Dimmer, Ivory
Description
Skylark® eco-dim dimmers clamshell with single-pole/3-way control type and 600W incandescent/halogen maximum capacity.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer with On/Off Switch and Eco-Dim | Type | Rocker/Slide, 3-Way, Clamshell Packaging |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Thermoplastic | Color/Finish | Ivory/Gloss |
Indicator Type | Resistive, Incandescent or Halogen | Connection Type | Wire Lead |
Dimensions | 75 mm W x 37 mm D x 119 mm H | Mounting | Wallbox |
Special Features | Controls 600 W Incandescent or Halogen Loads, Guarantees at Least 15% Energy Savings and Triples Lamp Life Compared to a Standard Switch | Application | Lighting Control |
UPC | 027557590112 |
Packages
1 - UNIT - 1 |