Abbotsford
luts603phivcsa

LUTRON S-603PH-IV-CSA 120V 600W 3-Way Skylark Dimmer Preset Clamshell, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:S-603PH-IV-CSA
Documents Documents

Description

SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type 3 Way, Preset, Rocker/Slide
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish Ivory/Untreated
Action On/Off Connection Type Wire Lead
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Standards CSA Certified Application For Incandescent or Halogen Lighting Control
UPC 027557690447

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok