Abbotsford
luts600hivcsa

LUTRON S-600H-IV-CSA 120V 600W 1-Pole Skylark Slide Dimmer, Ivory

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:S-600H-IV-CSA
Documents Documents

Description

Dimmer 1 pole - Incandescent - Rocker and Slide Switch - 600 Watt - Ivory.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Slide-to-Off Dimmer Type Rocker/Slide, Clamshell Packaging
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Thermoplastic Color/Finish Ivory/Gloss
Indicator Type Resistive, Incandescent or Halogen Connection Type Wire Lead
Dimensions 75 mm W x 35 mm D x 119 mm H Mounting Wallbox
Special Features Controls 600 W Incandescent or Halogen Loads, Slide Up to On/Brighten, Down to Dim/Off Application Lighting Control
UPC 027557690409

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok