Abbotsford
luts600hlacsa

LUTRON S-600H-LA-CSA 120V 600W 1-Pole Skylark Dimmer Preset Clamshell, Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:S-600H-LA-CSA
Documents Documents

Description

SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Slide-to-Off Dimmer Type Rocker/Slide, Clamshell Packaging
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Color/Finish Light Almond
Indicator Type Incandescent or Halogen Connection Type Wire Lead
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Special Features Controls 600 W Incandescent or Halogen Loads, Slide Up to On/Brighten, Down to Dim/Off Application Lighting Control
UPC 027557480703

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok