Abbotsford
luts600pblcsa

LUTRON S-600P-BL-CSA 600W 120V 1-Pole Skylark Slide Dimmer, Black

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:S-600P-BL-CSA
Documents Documents

Description

SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer with On/Off Switch Type Rocker/Slide
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal/Plastic Color/Finish Black
Indicator Type Incandescent or Halogen Connection Type Wire Lead
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Special Features Controls 600 W Incandescent or Halogen Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide Up to Brighten, Down to Dim Application Lighting Control
UPC 027557686839

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok