Abbotsford
luts600phwhcsa

LUTRON S-600PH-WH-CSA 600W 120V 1-Pole Skylark Incandescent/Halogen Preset Dimmer with On/Off Switch (Clamshell Packaging), White

Inventory
Unavailable for order at Abbotsford
Manufacturer:LUTRON
Manufacturer #:S-600PH-WH-CSA
Documents Documents

Description

Skylark is the original designer-style slide dimmer from Lutron. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control to adjust the light for any activity. The Skylark replaces any designer-style switch and works with existing multi-gang decorator wallplates.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type Preset, Rocker/Slide
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White/Gloss
Action On/Off Indicator Type Resistive
Connection Type Wire Lead Dimensions 75 mm W x 35 mm D x 119 mm H
Mounting Wallbox Standards CSA Certified
Application For Incandescent or Halogen Lighting Control UPC 027557690430

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok