PASS & SEYMOUR CDLV703PW 700W 120V 1-Pole/3-Way Titan™ Series Magnetic Low-Voltage Dimmer, White
Description
Slide Dimmer, Low Voltage, Single Pole/3Way PRESET 700VA, White.FEATURES AND BENEFITS:• RoHS Compliant • LEED Contribution: Yes• Field configurable wall plate system.• Labeling system.• Adjustable low end output voltage.• Shipped with protective film.• Rugged construction.• Superior ratings with a minimum of de-rating when ganged.• Simple to plan the rough-in.• Available in single pole slide-to-OFF and single pole/3-way preset models.• Attractive European styling.• Eye-catching packaging.• Exclusive adaptor kit to install other Decorator opening devices under the Titan™ wall plate system.• Blank center plate included.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Titan™ |
Item Name | Low Voltage Dimmer | Type | Preset, Narrow, Slide |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Number of Poles | 1 | Material | Thermoplastic |
Color/Finish | White | Operating Cycles | 10000 |
Operating Temperature | 0 - 40 °C Ambient | Environmental Conditions | 0 - 95% |
Dimensions | 2.85 in L x 1.44 in W x 4.87 in H | Mounting | Wall |
Special Features | Field Configurable Wall Plate System, Labeling System, Adjustable Low End Output Voltage, Rugged Construction, Simple to Plan the Rough-In, Attractive European Styling | Includes | Blank Center Plate |
Standards | cULus Listed, California Title 24 Compliant | Application | Commercial |
UPC | 785007302219 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |