Abbotsford
pasaswr1532w4

PASS & SEYMOUR ASWR1532W4 15A 120V 2-Module adorne® Whisper Switch, White

Price $26.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASWR1532W4
Documents Documents

Description

Whisper-style switches from the adorne Collection feature smooth lines, and allow you to control lights with a light, fluid motion. Made exclusively for use with screwless Wall Plates from the adorneĀ® Collection, sold separately.FEATURES:Installs in 15 minutes or less, fitting into an existing electrical box. No new wiring required for typical installation.More color options available to fit any style, including finishes to match current hardware and lighting trends.Complete the look with a stunning, screwless adorneĀ® Wall Plate, not included. Available in a range of contemporary colors and finishes. Coordinate with other designer switches & outlets.

Specifications

Brand Name Legrand Sub Brand Adorne, Whisper™
Item Name Dimmer Switch Type Whisper 15A Switch, White
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Material Polycarbonate
Color/Finish White Connection Type Screw Terminal
Mounting Box Standards cULus Listed
UPC 785007040265

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok