Abbotsford
paslscl453pbkv

PASS & SEYMOUR LSCL453PBKV 450W 120V LS TradeMaster® CFL/LED/Incandescent, 3-Way Preset Dimmer, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:LSCL453PBKV

Description

LS Series dimmers with ergonomic design and solid, quality feel. Sleek, sculpted contemporary design. Patented Snap-In Light Module for easy nighttime location (sold separately). CFL/LED dimmable bulb compatible (except for 0-10V LED drivers). Single pole/3-way versions. Unique integrated single pole/3-way dimmer and fan speed control.

Specifications

Brand Name Legrand Item Name Dimmer
Type 3-Way, Ergonomic and Solid, Sleek, Sculpted Contemporary Voltage Rating 120 V
Power Rating 450 W, 700 W Number of Poles 1
Series/Model LS Action Preset
Indicator Type CFL/LED Special Features Ergonomic Design and Solid, Quality Feel, Sleek, Sculpted Contemporary Design
UPC 785007039474

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok