Abbotsford
paslscl453placcv4

PASS & SEYMOUR LSCL453PLACCV4 450W 120V LS TradeMaster® CFL/LED/Incandescent, 3-Way Preset Dimmer, Light Almond

Inventory
Unavailable for order at Abbotsford
Manufacturer:PASS & SEYMOUR
Manufacturer #:LSCL453PLACCV4

Description

Works with select dimmable CFL/LED or incandescent lighting loads and features a sleek, sculpted ergonomic design for smooth, easy operation and precise control.FEATURES AND BENEFITS:• RoHS Compliant• LEED Contribution: Yes• CFL/LED dimmable bulb compatible (except for 0-10V LED drivers).• Single pole/3-way versions.• Unique integrated single pole/3-way dimmer and fan speed control.• Rating: 450W LED & CFL; 700W Incandescent; 120VAC 60Hz.

Specifications

Brand Name Pass & Seymour Item Name Dimmer
Type Preset, Push Button Voltage Rating 120 V
Mounting Screw Mount UPC 785007040371

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok