Abbotsford
pasrhlv703pw

PASS & SEYMOUR RHLV703PW 120V 700VA 1-Pole/3-Way radiant® Magnetic Low-Voltage Dimmer,

Price $76.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RHLV703PW
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.Upgrading your standard switch to this dimmer will save energy and extend bulb life by reducing the amount of electricity required to power the lights.FEATURES and BENEFITS:- Convenient operation—combines ON/OFF paddle switch with separate slider for dimming control.- White LED glows when dimmer is OFF for easy location in the dark.- Constant memory returns lights to previous level after a power failure.- Higher ratings.- Single pole and 3-way operation.- Works with standard 3-way switches and wiring.- Screw-pressure-plate backwire terminals save time, space and money.- No de-rating.- No fins to break.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Paddle Slide Dimmer Type 1-Gang, 3-Way, Magnetic Low Voltage
Voltage Rating 120 V Frequency Rating 60 Hz
Amperage Rating 15 A Power Rating 700 W
Number of Poles 1 Material Thermoplastic
Color/Finish White Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 95% Humidity
Mounting Box Standards CSA Certified, cULus Listed , UL Listed
Application For Halogen, Residential Lighting Control UPC 785007053500

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok