Abbotsford
lutpbdgpropkg1wc

LUTRON P-BDGPRO-PKG1W-C Caseta Wireless Repeater Smart Bridge PRO Kit

Inventory
Available for delivery
Available for pick up at Abbotsford
Manufacturer:LUTRON
Manufacturer #:P-BDGPRO-PKG1W-C
Documents Documents

Description

Peace of mind. Comfort. Convenience.Caséta Wireless provides all of these, at the touch of a button. Whether you want your lights on, off, or somewhere in between, your shades raised or lowered, or your temperature set back a few degrees, you can count on Caséta Wireless to deliver what you need. Caséta Wireless also uses Lutron’s Clear Connect® wireless technology, for reliable operation. Once you try Caséta Wireless, you’ll wonder how you ever lived without it.The Caseta® Wireless Smart Bridge PRO Kit includes: - 1 Smart Bridge PRO - 1 In-wall Light Dimmer - 1 Pico Remote - 1 Wallplate

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Dimmer Kit Type Multi-Location
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Operating Temperature 0 to 40 degrees Celsius
Dimensions 119 x 75 mm Mounting Wallbox
Includes Single-Pole Pico Wireless Remote, Wallplate and Smart Bridge PRO Standards CSA Certified
Application For Screw-Base LED/CFL or Incandescent/Halogen Lighting Control UPC 784276164610

Packages

1 - UNIT - 1 3 - UNIT - 3 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok