Abbotsford
lutpdim3waywhc

LUTRON P-DIM-3WAY-WH-C 3-Way Caseta Smart Dimmer Switch Kit with Remote, White

Price $97.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:P-DIM-3WAY-WH-C
Documents Documents

Description

Lutron Caseta Smart Dimmer Switch Kit with Remote, 3-Way (2 Points of Control), Works with Alexa, Apple HomeKit, and the Google Assistant, White, for Canada

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Dimmer Kit Type 3-Way, Tap Control
Voltage Rating 120 V Power Rating 150 W LED/CFL/Incandescent
Color/Finish White Mounting In-Wall
Special Features Eliminates The Hassle Of Fumbling Around In The Dark, Trying To Find The Light Switch For a Safe Entry Includes (1) Dimmer, (1) Pico Remote, (1) Wallplate Bracket, (1) Wallplate
Application For Hallways, Family Rooms and Kitchens UPC 784276806442

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok