Abbotsford
onqau7050la

PASS & SEYMOUR AU7050-LA Digital Audio High-Performance Amplified Keypad, Light Almond

Price $295.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AU7050-LA

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The Digital Audio High-Performance Amplified Keypad (AU7050-LA) serves as an amplifier and a controller for a room of audio within a Digital Audio System. The AU7050-LA provides 60 watts of power, and can operate at a six or eight ohm load. For control, the AU7050-LA can select the source, adjust volume, mute audio, and control power on/off. The AU7050-LA also includes a unique favorite feature which enables the user to recall a favorite source, at a preferred volume, with the single push of a button. The Digital Audio System can also be controlled by the Legrand Digital Audio App (available through the Apple App and Google Play stores), or through the Digital Audio Amplified Keyapd (AU7010-XX). Up to sixteen AU7050-LA keypads can be a part of a Digital Audio System. Note: The Digital Audio High-Performance Keypads are powered by the PW1020 Digital Audio Power Distribution Module.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Part of the radiant® collection.• 60 watts of Class D power, stable at a six or eight ohm Load• Control for source selection, volume adjustment, and more• Favorite button to recall preset source, at preferred volume, with a single button press• Dimmable LED backlit keypad• Local Source input capability using AU7008-XX• Powered by the PW1020 Digital Audio Power Distribution Module

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Amplified Audio Keypad Type Decorator, Digital, High-Performance, Low Voltage
Transmit Frequency 20 - 20000 Hz Keypad Type 1-Gang
Indicator Type LED Backlit Connection RJ45 Category 5
Color Light Almond Dimensions 1-1/2 in W x 2-1/2 in D x 4-1/8 in H
Voltage Rating 24 VDC Power Consumption 60 W
Housing Material Synthetic Mounting Box
Temperature Range 0 - 43 °C Environmental Conditions 10 - 90% Non Condensing Relative Humidity
Warranty Limited Lifetime Standards FCC Approved
Application For Residential Use UPC 804428120582

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok