Abbotsford
onqau7394iv

PASS & SEYMOUR AU7394IV Lyriq™ Amplified Keypad, Ivory

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AU7394IV

Description

Listening to music has never been so easy. The new lyirQ Amplified Keypad allows homeowners to control high quality sound throughout the home and garden. It also offers energy-conscious green features, such as a class D amplifier and a convenient sleep mode.FEATURES AND BENEFITS:• RoHS Compliant• Adjustable backlight levels for increasing or decreasing illumination• Stylish, decorator-style keypad – perfect for any decor• Provides 50% in energy savings• Amplifiers go into standby mode after 20 minutes of non-use• Improved efficiency due to class D amplification• Infrared sensors allow easy remote control of volume level and whole house commands

Specifications

Brand Name On-Q Sub Brand On-Q
Type Audio Keypad Material ABS,Aluminum,Plastic
Application Residential UPC 804428026570

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok