lutmaprowh

LUTRON MA-PRO-WH 1-Pole/3-Way/Multi-Location Maestro C•L Pro Dimmer, White

In Stock
Price $63.98 $83.26 / EA
Qty EA
Manufacturer:LUTRON
Manufacturer #:ma-pro-wh

Description

Phase-selectable dimmer for LED, ELV, MLV and Incandescent lamp loads. FEATURES: - Large tapswitch with a rocker-style dimmer for a standard designer wallplate opening - Advanced dimming technology designed for compatibility with a broader range of high-efficacy bulbs - UL Listed to control: Dimmable LED with integrated driver, Electronic Low-Voltage (ELV),Magnetic Low-Voltage (MLV), Dimmable Compact Fluorescent Lamps (CFLs) with integrated ballast, Incandescent and Halogen, Philips Advance Mark 10® ballasts, Hi-lume 1% 2-Wire (LTE) LED Driver - Low-end adjustment to accommodate a wide range of bulbs - Can be used in single-pole or in multi-location (using MA-R) applications - Coordinating Claro and Stainless Steel wallplates available separately - 100% factory-tested

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Digital Fade Dimmer Type Multi-Location, 3-Way, Tapswitch
Voltage Rating 120 VAC Frequency Rating 50 - 60 Hz
Power Rating 600 W Number of Poles 1
Material Metal/Plastic Color/Finish White
Indicator Type LED Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% Relative Humidity
Dimensions 4.69 in (119 mm) x 2.94 in (75 mm) Mounting Wall Box
Standards UL Listed, CSA, NOM Certified Application Lighting Control
UPC 784276261760

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok