Abbotsford
lutpbdgpkg2w

LUTRON P-BDG-PKG2W-C Caseta Wireless Repeater Smart Lighting In-Wall Dimmer Kit, White

Price $248.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:P-BDG-PKG2W-C
Documents Documents

Description

Smart Bridge Starter Kit with In-wall dimmer PRO and 4-button Pico. Contains: 1 Lutron Smart Bridge with HomeKit technology. 1 In-wall dimmer. 1 In-wall dimmer PRO. 1 4-button Pico remote control. 1 Pico wallbox adapter. 3 Lutron Claro designer wall plates.

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Dimmer Kit Type Wireless in-wall dimmer (2), multi-location/single-pole, Pico wireless remotes (2) , tabletop pedestals (2), wallplates (2) , and Smart Bridge
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Operating Temperature 0 to 40 degrees Celsius
Dimensions 119 x 75 mm Mounting Wallbox
Includes (2) Wireless In-Wall Dimmer, (2) Multi-Location/Single-Pole Pico Wireless Remotes, (2) Tabletop Pedestals, (2) Wallplates and Smart Bridge Standards CSA Certified
Application For Screw-Base LED/CFL or Incandescent/Halogen Lighting Control UPC 784276102551

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok