Abbotsford
lutpbdgpkg2p

LUTRON P-BDG-PKG2P-C Caseta Wireless Repeater Lighting Plug-In Dimmer Starter Kit, White

Price $241.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:P-BDG-PKG2P-C
Documents Documents

Description

Controlling lights, shades, and temperature from a mobile device has never been easier or more reliable. The Lutron smart bridge allows for setup, control, and monitoring of caseta wireless dimmers and Serena remote controlled shades from a smartphone, tablet, and even your apple watch tm wearable. The Lutron smart bridge also works with nest, select Honeywell thermostats, Logitech harmony remotes, and apple home kit. Schedule lights to adjust automatically based on the time of day, or create your favorite scenes that adjust multiple lights and shades with the press of a button. Enable geofencing to automatically turn your lights on/off when you leave or approach home, or to notify you that you left your lights on. Installation is easy-- the dimmers simply plug into standard outlets and allows you to control up to 2 lamps per dimmer. Starter kit includes (1) caseta wireless smart bridge, (2) caseta wireless plug-in lamp dimmers, (2) pico remote controls, and (2) single tabletop pedestals.

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Dimmer Type Wireless plug-in lamp dimmers (2), single-pole, pedestals for Pico (2), and Pico wireless remotes (2)
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 100/300 W Number of Poles 1
Material Metal/Plastic Indicator Type LED/CFL, Incandescent or Halogen
Connection Type Plug Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% Dimensions 3.13 x 3.19 in
Special Features Controls 100 W LED/CFL or 300 W Incandescent/Halogen Loads, Features Two Receptacles for Simultaneous Control, Provides Reliable Dimming of Dimmable LEDs/CFLs, As Well as Halogens and Incandescents Includes Wireless Plug-In Lamp Dimmers (2), Single-Pole, Pedestals for Pico (2), and Pico Wireless Remotes (2)
Standards cUL, UL Listed, FCC Compliant Application Lighting Control
UPC 784276102575

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok