Abbotsford
lutpj24bgwhl01

LUTRON PJ2-4B-GWH-L01 Pico 4-Button Wireless Remote - Zone Controls, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-4B-GWH-L01
Documents Documents

Description

The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Wireless Remote Control Type Wireless Remote Control
Color White Head Material Metal/Plastic
Dimensions 33 mm W x 9 mm D x 66 mm H Standards FCC Compliant, IC, COFETEL, SUTEL, ANATEL
Application Lighting Control UPC 784276091404

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok