Abbotsford
lutppkg1wswhc

LUTRON P-PKG1WS-WH-C Caseta Wireless 3-Way Switch Kit with Remote, White

Price $86.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:P-PKG1WS-WH-C
Documents Documents

Description

Lutron Caseta Smart Switch Kit with Remote, 3-Way (2 Points of Control), Works with Alexa, Apple HomeKit, and the Google Assistant, White, for Canada

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Switch and Remote Kit Voltage Rating 120 V
Power Rating 150 W Color/Finish White
Mounting In-Wall Special Features Eliminates The Hassle Of Fumbling Around In The Dark, Trying To Find The Light Switch For a Safe Entry
Includes (1) Switch, (1) Pico Remote, (1) Wallplate Bracket, (1) Wallplate Application For Garages, Hallways and Kitchens
UPC 784276806480

Packages

1 - UNIT - 1 3 - UNIT - 3 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok