lutppkg1wwhc

LUTRON P-PKG1W-WH-C 120V 150W Caseta In-Wall Dimmer with Pico Remote Kit, White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:p-pkg1w-wh-c

Description

Control your lights from anywhere in the house with the Luton Caseta® wireless wall dimmer kit. It includes a Pico remote control and 1 in-wall dimmer. It can also be used with the Lutron Smart Bridge (sold separately) to gain wireless control from anywhere via your smartphone, tablet, or Apple Watch. Features: - Includes 1 in-wall dimmer, 1 Pico remote, and 1 wallplate - Use the Pico remote to control your lights from anywhere in the house - Replaces a standard switch in just 15 minutes using existing wires - Can be used with dimmable LEDs up to 150 watts, or incandescent or halogen bulbs up to 600 watts - Add the Lutron Smart Bridge (sold separately) and free app to control your lights from a smartphone , tablet, or Apple Watch from anywhere in the world

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Dimmer Kit Type Wireless in-wall dimmer, multi-location/single-pole, Pico wireless remote, and wallplate
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen, 150 W LED/CFL Number of Poles 1
Material Plastic/Metal Connection Type Wire Lead
Operating Temperature 0 to 40 degrees Celsius Dimensions 119 x 75 mm
Mounting Wallbox Includes (1) In-Wall RF Dimmer with Claro Wallplate and Pico Single-Pole/Multi-Location Wireless Remote
Standards CSA Certified Application For Screw-Base LED/CFL or Incandescent/Halogen Lighting Control
UPC 784276072298

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok