lutppkg1pwhc

LUTRON P-PKG1P-WH-C 120V Caseta Plug-In Lamp Dimmer with Pico Remote Kit, White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:P-PKG1P-WH-C

Description

Control your lights from anywhere in the house with the Luton Caseta wireless plug dimmer kit. It includes a Pico remote control and 1 plug-in dimmer. It can also be used with the Lutron Smart Bridge (sold separately) to gain wireless control from anywhere via your smartphone, tablet, or Apple Watch. Features: - Includes 1 plug-in dimmer and 1 Pico remote control - Use the Pico remote to control your lights from anywhere in the house - Plugs into a standard wall outlet for use with up to 2 lamps - Can be used with dimmable LEDs up to 150 watts, or incandescent or halogen bulbs up to 600 watts - Add the Lutron Smart Bridge (sold separately) and free app to control your lights from a smartphone , tablet, or Apple Watch from anywhere in the world

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Dimmer Kit Type Wireless plug-in lamp dimmer, single-pole and Pico wireless remote
Voltage Rating 120 VAC Frequency Rating 50/60 Hz
Power Rating 300 W Incandescent/Halogen, 100 W LED/CFL Number of Poles 1
Material Plastic/Metal Connection Type Plug
Operating Temperature 0 to 40 degrees Celsius Environmental Conditions 0 to 90 PCT
Dimensions 79.4 x 55.6 mm Includes (1) Plug-In RF Lamp Dimmer, Single-Pole Pico Wireless Remote
Standards UL, cUL Listed, CSA Certified, FCC Compliant Application For Screw-Base LED/CFL or Incandescent/Halogen Lighting Control
UPC 784276072304

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok